Shop All Lab Scales & Balances
Ohaus
Ohaus SPX123 Scout SPX Portable Balance with LCD Screen - 120 g Capacity
Mfr # Ohaus-SPX123
Zoro # G704157342
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # Ohaus-SPX123
- Zoro # G704157342
- UPC # 737534433515
- Country of Origin China
- Category Lab Scales & Balances
Description
Features
- Better Performance and Higher Capacities Widen the Range of of Weighing Applications Stabilization time as fast as 1 sec and advanced weighing technology, lead toimproved productivity in your facility. Increased capacity unlocks a wider range of weighing applications
- SPX123 Scout SPX Portable Balance with LCD Screen
- Capacity: 120 g
- Dimension: 5" H x 10" W x 12" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope Stage Calibration Slide for USB Camera 0.01mm Stage Micrometer (MR095)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 92mL, PK12 (5PTK2)
- FABRICATION ENTERPRISES Mettler Cavitator Ultrasonic Cleaner, 10 Liter 2.6 Gallon (13-3286)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- OHAUS Explorer Precision High Capacity Balance, Model EX12001 (OH-30057099)
- OHAUS Ohaus Ranger 7000 Digital Counting Scale 6lb x 0.0001lb 11in x 11in Platform (30070289)
- OHAUS Ohaus® Scout® SPX2201 Electronic Portable Balance with LCD Display, 2200g x 0.1g (30253026)
- OHAUS Explorer Precision, EX6202N (OH-30553888)
- OHAUS Ohaus® Compass„¢ CX2200 Portable Balance, 2200 g x 1 g (30428202)
- OHAUS Adventurer Precision Balance, AX5202 (400850)
- Ohaus Lab Scales & Balances