Shop All Lab Shakers
Ohaus
Ohaus® SHRC0719DG Reciprocating Shaker, Digital, 120V
Mfr # 30391828
Zoro # G705978243
product price: $3,691.99
/ea
Free Shipping & Returns
$3,691.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30391828
- Zoro # G705978243
- Country of Origin United States
- Category Lab Shakers
Description
Ohaus shrc0719dg reciprocating shaker, digital, 120v ohaus reciprocating shakers are designed for a range of applications including cell cultures and extraction procedures that require accurate, repeatable results. Our shakers are designed to provide consistent, uniform shaking action. The back-and-forth reciprocating motion has a 19 mm stroke length. Permanently lubricated ball bearings and maintenance-free, brushless dc motor provide reliable service and continuous-duty operation. features: applications: chemical extractions, blood sample mixing, gel staining, cell cultures, solubility studies display: independent led displays for speed/time allow the operator to view both settings simultaneously operation: detachable 3-wire cord and plug (included) construction: cold rolled steel (crs) design features: built-in tray (11x13 inch or 28x33 cm) with a non-slip rubber mat (included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, Stainless Steel, 3 oz, 4In Scoop (428.03)
- BEL-ART Bel-Art GHS Label Safety-Vented Ethyl Acetate Wash Bottle: 500ml, 4/PK (F12416-0007)
- AQUAPHOENIX SCIENTIFIC Sulfite T K, 2 Or 10ppm As Na2SO3/25mL (TK3502-Z)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, PP, PK12 (5PTJ4)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- VELP SCIENTIFIC Flocculator (F105A0117)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- Ohaus Lab Mixing & Blending