Shop All Lab Shakers
Ohaus
Ohaus SHLD0415DG Light Duty Orbital Shaker, Digital, 120V
Mfr # 30391912
Zoro # G405978499
product price: $2,284.99
/ea
Free Shipping & Returns
$2,284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30391912
- Zoro # G405978499
- Country of Origin United States
- Category Lab Shakers
Description
Ohaus shld0415dg light duty orbital shaker, digital, 120v dependable ohaus light duty shakers are designed for applications with loads up to 4 kg. Choose from two orbits and speed ranges to optimize your sample mix. One digital model dedicated for use with microplates, two digital models designed to work with accessories and a non-digital economical unit for everyday shaking. All models feature triple eccentric drive systems for stable shaking with microprocessor-control for reliable shaking action. features: applications: elisa assays, cell cultures, immunoassays, protein studies, bacterial and yeast cultures, staining/destaining, blotting techniques, dna studies display: easy-to-read, independent led displays for speed/time allow the operator to view all settings simultaneously (digital models) and basic control knobs with dial markings for speed/time (analog models) operation: detachable 3-wire cord and plug (included) construction: cast aluminum design features: non-slip mat (11.75 x 8.75 inches or 29.9 x 22.2 cm) included with all models except the microplate shaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Beaker W/Handle, Tall-Form, 500mL (326485-0500)
- JAMESON Soil Probe, 48 Inches (SP-48)
- RPI Bio-Safe NA, 4 L (111198)
- AMSCOPE Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Pin Mount, 76mm Focus Block (BBB-FR)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- VELP SCIENTIFIC Flocculator (F105A0117)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- GLAS-COL Bottle Rotator (099A RD9912)
- Ohaus Lab Mixing & Blending