Shop All Lab Shakers
Ohaus
Ohaus SHHD4550DG Heavy Duty Orbital Shaker, Digital, 120V
Mfr # 30391870
Zoro # G605978596
product price: $11,953.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,953.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30391870
- Zoro # G605978596
- Country of Origin United States
- Category Lab Shakers
Description
Ohaus shhd4550dg heavy duty orbital shaker, digital, 120v ohaus heavy duty shakers are designed to handle a wide range of applications no matter how difficult the task. Powerful, convenient shakers provide consistent orbital shaking action. Digital models offer accurate speed control for applications that demand repeatable results. Non-digital models are an economical alternative. Maximize throughput and efficiency in your laboratory - eight models with load capacities ranging from 16 to 68 kg. features: applications: cell cultures, solubility studies, extractions, bacteria & yeast cultures and suspensions, staining/destaining, immunoassays, protein studies, blotting techniques display: independent led displays for speed/time allow the operator to view both settings simultaneously and control knobs with dial markings (analog models) operation: detachable 3-wire cord and plug (included) communication: rs232 interface provides two-way communication for data logging and unit control (digital models) construction: cold rolled steel (crs) design features: built-in tray (11 x 13 inch or 28 x 33 cm) with a non-slip rubber mat (included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Coolant/Battery Acid Refractometer (RF40)
- ZORO SELECT Precleaned Poly Drum Sampler, 250mL, PK24 (5670C)
- ADVANTECH MANUFACTURING Sieve, #14, B/S, 8 In, Full Ht (14BS8F)
- HYDRION Test, 100-750 ppm Hydrogen Peroxide, PK600 (HP-750)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- Ohaus Lab Mixing & Blending