Shop All Lab Shakers
Ohaus
Ohaus SHHD2325DG Heavy Duty Orbital Shaker, Digital, 120V
Mfr # 30391842
Zoro # G205978262
product price: $8,133.99
/ea
Free Shipping & Returns
$8,133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30391842
- Zoro # G205978262
- Country of Origin United States
- Category Lab Shakers
Description
Ohaus shhd2325dg heavy duty orbital shaker, digital, 120v ohaus heavy duty shakers are designed to handle a wide range of applications no matter how difficult the task. Powerful, convenient shakers provide consistent orbital shaking action. Digital models offer accurate speed control for applications that demand repeatable results. Non-digital models are an economical alternative. Maximize throughput and efficiency in your laboratory - eight models with load capacities ranging from 16 to 68 kg. features: applications: cell cultures, solubility studies, extractions, bacteria & yeast cultures and suspensions, staining/destaining, immunoassays, protein studies, blotting techniques display: independent led displays for speed/time allow the operator to view both settings simultaneously and control knobs with dial markings (analog models) operation: detachable 3-wire cord and plug (included) communication: rs232 interface provides two-way communication for data logging and unit control (digital models) construction: cold rolled steel (crs) design features: built-in tray (11 x 13 inch or 28 x 33 cm) with a non-slip rubber mat (included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- SYNTHWARE FUNNEL, 47mm, 300mL, GRADUATED (F100001)
- BARNSTEAD Thermo Scientific Barnstead Full Size Hi (D8901)
- SENSOREX PH Electrode DIN Cap (S223CD)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- VELP SCIENTIFIC Flocculator (F105A0117)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- Ohaus Lab Mixing & Blending