Shop All Lab Shakers
Ohaus
Ohaus SHEX1619DG Extreme Environment Shaker, Digital, 120V
Mfr # 30391809
Zoro # G605978275
product price: $5,711.99
/ea
Free Shipping & Returns
$5,711.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30391809
- Zoro # G605978275
- Country of Origin United States
- Category Lab Shakers
Description
Ohaus shex1619dg extreme environment shaker, digital, 120v ohaus extreme environment shakers are designed for use in applications that require co2 and humidity for optimal cell growth. The remote controller magnetically attaches to the outside of most incubators or easily sits on the lab bench. The shaker base is placed inside the incubator and connected to the touchpad controller with a 170 cm cable allowing for simple external control of speed & time settings. This shaker features an ip65-rated motor. features: applications: cell cultures, solubility studies, extraction procedures, bacteria & yeast cultures and suspensions, staining/destaining, immunoassays, protein studies, blotting techniques display: independent led displays for speed/time allow the operator to view both settings simultaneously operation: detachable 3-wire cord and plug (included) communication: rs232 interface provides two-way communication for data logging and unit control (digital models) construction: cold rolled steel (crs) and stainless steel, external control module, thin ribbon cable (5.5 feet or 1.7 m) easily passes underneath an incubator door or via incubator's utility port design features: built-in tray (11x13 inch or 28x33 cm) with a non-slip rubber mat (included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE PEPTIDE SYNTHESIS VESSEL, SOLID PHASE, 10mL, 15mm, #14, MEDIUM. (P120010M)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 500 ml, Amber, HDPE, 12PK (33465)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2552)
- INDUSTRIAL TEST SYSTEMS Test Strips, Manganese, 0.2-2ppm, PK24 (481020)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- GLAS-COL Bottle Rotator (099A RD9912)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- Ohaus Lab Shakers