Shop All Lab Scales & Balances
Ohaus
Ohaus® Scout® SPX1202 Electronic Portable Balance with LCD Display, 1200g x 0.01g
Mfr # 30253022
Zoro # G905781780
product price: $1,561.99
/ea
Free Shipping & Returns
$1,561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30253022
- Zoro # G905781780
- Country of Origin China
- Category Lab Scales & Balances
Description
Ohaus scout spx1202 electronic portable balance with lcd display, 1200g x 0.01g ideal for laboratory and industrial applications, the ohaus scout comes in a slim, stackable design with large backlit lcd. Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing. features: applications: weighing, parts counting, percent weighing, check weighing, totalization, display hold display: liquid crystal display (lcd) with backlight adapter: ac adapter (included) or 4 aa batteries (not included) communication: rs232, usb host, usb device, ethernet or bluetooth (available as an accessory) construction: abs housing, stainless steel pan, abs draft shield (1mg models only) , weigh below hook, transportation lock, manual calibration lock switch, security slot, adjustable leveling feet, illuminated up-front level indicator design features: stability indicator, stackable design with optional storage cover (excluding 1mg models), mechanical and software overload/underload protection, low battery indicator, auto shut-off, auto tare, span calibration mass included on models up to 620g capacity units of measurement: carat, grain, gram, kilogram, newton, ounce, ounce troy, pennyweight, pound, pound:ounce, custom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #25, B/S, 8 In, Full Ht (25BS8F)
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- DYNALON Dropper Bottle, 60mL/2 oz., Natural, PK12 (605065-0020)
- AMSCOPE 50 Blank Microscope Slide Ground Edges Pre-Cleaned Clear Glass Microscope Slides (BS-50P)
- OHAUS Ohaus® Scout® SPX2201 Electronic Portable Balance with LCD Display, 2200g x 0.1g (30253026)
- OHAUS Explorer Precision Balance, Model EX423/E (OH-30061980)
- OHAUS Explorer Precision, EX6202N (OH-30553888)
- OHAUS Explorer Precision, EX6201N/E (OH-30553891)
- OHAUS Explorer Balance, EX423 (401001)
- OHAUS Adventurer Precision Balances, Model AX4201/E (OH-30122635)
- PRECISA 2200 g, .01 g, Centigram Balance, External Calibration, 8x8" Platter, GLP/GMP Compliant, USB/RS232 (PB 2200C)
- Ohaus Lab Scales & Balances