Shop All Bench and Floor Scales
Ohaus
Ohaus® Ranger 3000 Compact Digital Counting Scale 60lb x 0.001lb 11-13/16" x 8-7/8" Platform
Mfr # 30031711
Zoro # G305781892
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
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
- Brand Ohaus
- MFR # 30031711
- Zoro # G305781892
- Country of Origin China
- Category Bench and Floor Scales
Description
Ohaus ranger 3000 r31p30 compact digital counting scale - 60 lb capacity the multipurpose ranger 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With seven application modes, ranger 3000 is the ideal scale to meet many industrial weighing needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the ranger 3000 to a class of its own. Platform size: 11.8" length x 8.9" width. approvals: nist handbook 44, measurement canada weights and measures, oiml r76-1
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
- CRAYOLA Colored Pencils, Woodless, Nontoxic, 12/ST, Assorted PK (CYO682312)
- SIGNODE Steel Strapping Sealer, Front Action (008605)
- WESTCOTT Kleencut Shears, Left/Right Hand, 8", Blk (19018)
- SUNBELT FISKARS-CUTS MORE SCISSORS 4.25" x1.62" x11" (A-B11005710)
- OHAUS Digital Compact Bench Scale 6kg/15 lb. Capacity (V31X6)
- OHAUS Digital Compact Bench Scale 4200g Capacity (EX4202)
- OHAUS Digital Compact Bench Scale 4200g Capacity (AX4202)
- OHAUS Pan Ranger 3000, Valor 7000, Stainless Steel (30037452)
- OHAUS Digital Compact Bench Scale 620g Capacity (SPX622)
- OHAUS Digital Compact Bench Scale 3kg Capacity (RC41M3)
- OPTIMA 10000 lb, 2 lb, 4x4' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 10K)
- Ohaus Bench and Floor Scales