Shop All Lab Scales & Balances
Ohaus
Ohaus Pioneer Precision Balance, LCD
Mfr # PX623
Zoro # G310354593
product price: $1,835.99
/ea
Free Shipping & Returns
$1,835.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Includes Draftshield, In-Use Cover, RS232
- Weighing Units Baht, ct, Custom, dwt, g, gr, kg, lb, Mesghal, mg, Momme, N, oz, t oz, Tael, Tical, Tola
- Capacity 620 g
- Weighing Surface Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # PX623
- Zoro # G310354593
- Country of Origin China
- Category Lab Scales & Balances
Dimensions
Weighing Surface Width | 4 3/4 in |
Overall Length | 12 5/8 in |
Overall Width | 8 1/4 in |
Overall Height | 12 3/16 in |
Weighing Surface Depth | 4 3/4 in |
Details
Housing Material | Plastic |
Includes | Draftshield, In-Use Cover, RS232 |
Weighing Units | Baht, ct, Custom, dwt, g, gr, kg, lb, Mesghal, mg, Momme, N, oz, t oz, Tael, Tical, Tola |
Capacity | 620 g |
Item | Lab Scale |
Scale Display | LCD |
Scale Connection Ports | USB Ports |
Platform Material | Stainless Steel |
Power Unit | AC Adapter |
Scale Graduations | 0.001 g |
Standards | CAN/CSA Certified C22.2 61010-1, Canada ICES-003 Class A, CE, CSA Certified, FCC Part 15 Class A, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1 |
Application Modes | Animal Weighing, Basic Weighing, Density Determination, Formulation, Parts Counting, Percent Weighing |
Digital/Mechanical | Digital |
Description
Scale
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD B-Pure Half Size Holder (D4505)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- TCI AMERICAS Chitosan, 25g (C2396-25G)
- LAMOTTE Colorimeter, Chlorine, DPD Tablet (3240)
- OHAUS Ohaus® Scout® SPX1202 Electronic Portable Balance with LCD Display, 1200g x 0.01g (30253022)
- OHAUS Explorer Analytical, EX224N (OH-83021334)
- OHAUS PR Series Precision Balance, PR323N/E (OH-30455605)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- OHAUS Explorer Precision, EX6202N (OH-30553888)
- OHAUS Pioneer Precision Balance, Model PX1602 (OH-30430055)
- OHAUS Adventurer Precision Balance, AX5202 (400850)
- Ohaus Lab Scales & Balances