Shop All Lab Mixers & Blenders
Ohaus
Ohaus ISWV02HDG Incubating Waving Shaker, Digital, 120V
Mfr # 30391987
Zoro # G605490029
product price: $5,066.99
/ea
Free Shipping & Returns
$5,066.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30391987
- Zoro # G605490029
- Country of Origin United States
- Category Lab Mixers & Blenders
Description
Ohaus iswv02hdg incubating waving shaker, digital, 120v ohaus incubating rocking and waving shakers are innovatively designed to incubate samples providing accurate and repeatable results. Rocking shakers provide a controlled see-saw like motion, while waving shakers offer a smooth, low-foaming three-dimensional wave motion. All models feature independent displays with intuitive touchpad controls. Both models include safety features that protect both the user and samples. features: applications: hybridizations, cell cultures, blotting techniques, staining and destaining gels display: easy-to-read, independent led displays for temperature, speed/tilt angle and time allow the operator to view all settings simultaneously operation: detachable 3-wire cord and plug (included) construction: cast aluminum housing with polycarbonate lid design features: spill-resistant design, overload protection with audio/visual alarm on digital models and audible alarm on analog models, caution hot indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J904)
- AMS Adapter Foot E-280 Pocket Penetrometer (G 282)
- UNITED SCIENTIFIC Tuning Fork Set Of 13,100 Hz To 4096 Hz (TFSET13)
- ZORO SELECT Spatula, 19.5 cm L, 5 cm W, Silver (HS15907)
- OHAUS Tubes Insert for 22 to 25mm Tubes, Foam (30400223)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- OHAUS Head Cover, Rubber Material (30400237)
- OHAUS Insert Retainer, Foam Material (30400227)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- Ohaus Lab Mixers & Blenders