Shop All Lab Shakers
Ohaus
Ohaus ISTHBLHTS Thermal Shaker, Touchscreen, 120V
Mfr # 30392003
Zoro # G406003848
product price: $4,294.99
/ea
Free Shipping & Returns
$4,294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30392003
- Zoro # G406003848
- Country of Origin United States
- Category Lab Shakers
Description
Ohaus isthblhts thermal shaker, touchscreen, 120v ohaus thermal shakers are designed for heating and cooling applications that require consistent and precise high-speed shaking with dependable temperature control from 17c below ambient to 100c. Temperature can be user-calibrated when precision is required. Customize applications with interchangeable blocks to accommodate tubes & microplates. Intuitive touchscreen allows the user to view all steps of the program while monitoring the progress. features: applications: dna, rna, cell cultures, hybridizations, protein studies display: 4.3 inch (10.9 cm) color touchscreen liquid crystal display (lcd) which can be programmed in six languages operation: detachable 3-wire cord and plug (included), unit requires a block - compatible with eppendorf thermomixer r blocks communication: usb port provides greater flexibility in data collection and transfer construction: valox cool touch housing, removable plastic rack, cover and screwdriver for block removal (included) design features: hot top indicator, audible alarm, maximum temperature limiting function, temperature priority function, pulse/quick mix mode, temperature calibration mode, temperature ramp rate function
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Conductivity Standard Solution, 1413uS (R1430)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU7)
- RPI L-Glutamine, 50 G (G36040-50.0)
- CELLTREAT Aspirating Bulb, Bag, Black, Rubber, PK12 (229279)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- VELP SCIENTIFIC Flocculator (F105A0117)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- Ohaus Lab Mixing & Blending