Shop All Lab Shakers
Ohaus
Ohaus ISTHBLCTS Cooling Thermal Shaker, Touchscreen, 120V
Mfr # 30391996
Zoro # G705978250
Free Shipping & Returns
$5,510.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30391996
- Zoro # G705978250
- Country of Origin United States
- Category Lab Shakers
Description
Ohaus isthblcts cooling thermal shaker, touchscreen, 120v ohaus thermal shakers are designed for heating and cooling applications that require consistent and precise high-speed shaking with dependable temperature control from 17c below ambient to 100c. Temperature can be user-calibrated when precision is required. Customize applications with interchangeable blocks to accommodate tubes & microplates. Intuitive touchscreen allows the user to view all steps of the program while monitoring the progress. features: applications: dna, rna, cell cultures, hybridizations, protein studies display: 4.3 inch (10.9 cm) color touchscreen liquid crystal display (lcd) which can be programmed in six languages operation: detachable 3-wire cord and plug (included), unit requires a block - compatible with eppendorf thermomixer r blocks communication: usb port provides greater flexibility in data collection and transfer construction: valox cool touch housing, removable plastic rack, cover and screwdriver for block removal (included) design features: hot top indicator, audible alarm, maximum temperature limiting function, temperature priority function, pulse/quick mix mode, temperature calibration mode, temperature ramp rate function
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- ZORO SELECT Pipette Pump, 25ml, Red (PPMP25)
- SPECTRUM n-Butyl Acetate, Reagent, ACS, 500mL (B1182-500MLGL51)
- SPECTRUM K Hydroxide, Pellets, Rgnt, ACS, 500g (P1315-500GM)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- GLAS-COL Bottle Rotator (099A RD9912)
- VELP SCIENTIFIC Flocculator (F105A0117)
- Ohaus Lab Mixing & Blending