Shop All Lab Shakers
Ohaus
Ohaus ISRK04HDG Incubating Rocking Shaker, Digital, 120V
Mfr # 30391980
Zoro # G305612547
product price: $5,657.99
/ea
Free Shipping & Returns
$5,657.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30391980
- Zoro # G305612547
- Country of Origin United States
- Category Lab Shakers
Description
Ohaus isrk04hdg incubating rocking shaker, digital, 120v ohaus incubating rocking and waving shakers are innovatively designed to incubate samples providing accurate and repeatable results. Rocking shakers provide a controlled see-saw like motion, while waving shakers offer a smooth, low-foaming three-dimensional wave motion. All models feature independent displays with intuitive touchpad controls. Both models include safety features that protect both the user and samples. features: applications: hybridizations, cell cultures, blotting techniques, staining and destaining gels display: easy-to-read, independent led displays for temperature, speed/tilt angle and time allow the operator to view all settings simultaneously operation: detachable 3-wire cord and plug (included) construction: cast aluminum housing with polycarbonate lid design features: spill-resistant design, overload protection with audio/visual alarm on digital models and audible alarm on analog models, caution hot indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, Round, 1000mL, PK6 (44YW67)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110470)
- UNITED Crucible, Steel, 50mL, Lid (SSR050)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- GLAS-COL Bottle Rotator (099A RD9912)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- Ohaus Lab Mixing & Blending