Shop All Lab Mixers & Blenders
Ohaus
Ohaus ISLDMPHDGL Incubating Light Duty Orbital Shaker W/ Lid, Digital, 120V
Mfr # 30391931
Zoro # G205990158
product price: $4,738.99
/ea
Free Shipping & Returns
$4,738.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30391931
- Zoro # G205990158
- Country of Origin United States
- Category Lab Mixers & Blenders
Description
Ohaus isldmphdgl incubating light duty orbital shaker with lid, digital, 120v ohaus incubating light duty shakers are innovatively designed to incubate samples providing accurate and repeatable results. All models feature independent displays with intuitive touchpad controls and include safety features that protect both the user and samples. These sturdy shakers feature triple eccentric drive systems for stable orbital motion with microprocessor-control for reliable shaking action. features: applications: immunoassays, hybridizations, cell cultures, bacterial & yeast cultures and suspensions, elisa assays, pcr, enzyme reactions display: easy-to-read, independent led displays for temperature, speed and time allow the operator to view all settings simultaneously operation: detachable 3-wire cord and plug (included) construction: cast aluminum housing with polycarbonate lid, brushless dc motor design features: spill-resistant design, overload protection, caution hot indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Stir Bars, With Pivot Ring, (Octagon) 25 (MSB25)
- UNITED SCIENTIFIC Van de Graaff Generator, Small Electric (VANDGF1-SE)
- DYNALON Dispensing Bottle, 167 mm H, 79 mm Dia, PK6 (605065-0160)
- CELLTREAT Centrifuge Tube, Natural, 60mm L, PK100 (229449)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- Ohaus Lab Mixers & Blenders