Shop All Lab Shakers
Ohaus
Ohaus ISLDMPHDG Incubating Light Duty Orbital Shaker, Digital, 120V
Mfr # 30391938
Zoro # G805978549
product price: $4,906.99
/ea
Free Shipping & Returns
$4,906.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30391938
- Zoro # G805978549
- Country of Origin United States
- Category Lab Shakers
Description
Ohaus isldmphdg incubating light duty orbital shaker, digital, 120v ohaus incubating light duty shakers are innovatively designed to incubate samples providing accurate and repeatable results. All models feature independent displays with intuitive touchpad controls and include safety features that protect both the user and samples. These sturdy shakers feature triple eccentric drive systems for stable orbital motion with microprocessor-control for reliable shaking action. features: applications: immunoassays, hybridizations, cell cultures, bacterial & yeast cultures and suspensions, elisa assays, pcr, enzyme reactions display: easy-to-read, independent led displays for temperature, speed and time allow the operator to view all settings simultaneously operation: detachable 3-wire cord and plug (included) construction: cast aluminum housing with polycarbonate lid, brushless dc motor design features: spill-resistant design, overload protection with audio/visual alarm on digital models and audible alarm on analog models
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, PK6 (23X903)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- VELP SCIENTIFIC Flocculator (F105A0117)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- Ohaus Lab Mixing & Blending