Shop All Stirrers
Ohaus
Ohaus® HSMNST4CAL Mini Stirrer, Analog, 120V
Mfr # 30392017
Zoro # G905978531
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Ohaus hsmnst4cal mini stirrer, analog, 120v rugged ohaus mini hotplates and stirrers can heat and stir up to 1000 ml of water on the 4 x 4 in. (102 x 102 mm) ceramic top plate surface. These units are ideal for educational and other lab environments that require simple, every-day heating and stirring. All models feature a built-in support rod holder with a locking knob, which accepts the optional support rod kit. Stirring models include 1.5 in. (38 mm) ptfe coated stir bar. applications: boiling water, dissolving buffers and reagents, preparing media, concentrating samples operation: detachable 3-wire cord and plug (included) construction: valox housing, basic control knobs, 1.5 inch (3.8 cm) stir bar (included with stirring models), on/off toggle switch (fixed temperature models)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Nitrite LR Tablets (512310BT)
- IGAGING 60x LED Measuring Microscope - 36-LM60 (36-LM60)
- RAYTECH General Purpose Cleaner, 946.35mL (23102R)
- RPI Potassium Phosphate, Monobasic, ACS Grade, 100 G (P41200-100.0)
- OHAUS Mini Stirrer, HSMNST4CAL (OH-30392017)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- OHAUS Mini Hotplate Stirrer, HSMNHS4CAL (OH-30392024)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- BENCHMARK SCIENTIFIC Flt Paddle w/Holes, Stainless Steel, for (IPS2050-P-S3)
- COLE PARMER Magnetic Stirrer, Digital, Polyester, 1/2"H (84003-71)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temp, 5.5x5.5 inch ceramic coated top plate, 100-120v, 50-60Hz (GHS-380HS)
- Ohaus Lab Mixing & Blending