Shop All Stirrers
Ohaus
Ohaus® HSMNHS4CAL Mini Hotplate-Stirrer, Analog, 120V
Mfr # 30392024
Zoro # G405978529
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Ohaus hsmnhs4cal mini hotplate-stirrer, analog, 120v rugged ohaus mini hotplates and stirrers can heat and stir up to 1000 ml of water on the 4 x 4 in. (102 x 102 mm) ceramic top plate surface. These units are ideal for educational and other lab environments that require simple, every-day heating and stirring. All models feature a built-in support rod holder with a locking knob, which accepts the optional support rod kit. Stirring models include 1.5 in. (38 mm) ptfe coated stir bar. applications: boiling water, dissolving buffers and reagents, preparing media, concentrating samples operation: detachable 3-wire cord and plug (included) construction: valox housing, basic control knobs, 1.5 inch (3.8 cm) stir bar (included with stirring models), on/off toggle switch (fixed temperature models)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #70, S/S, 12 In, Full Ht (70SS12F)
- KENYON Steel Tile Probe, 48", 1/2" Shaft (85462)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- OHAUS Mini Stirrer, HSMNST4CAL (OH-30392017)
- OHAUS Mini Hotplate Stirrer, HSMNHS4CAL (OH-30392024)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- Ohaus Lab Mixing & Blending