Shop All Stirrers
Ohaus
Ohaus® HSMNHP4CFT Mini Fixed Hotplate, Analog, 120V
Mfr # 30392031
Zoro # G905511264
product price: $375.99
/ea
Free Shipping & Returns
$375.99
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
Ohaus hsmnhp4cft mini fixed hotplate, analog, 120v rugged ohaus mini hotplates and stirrers can heat and stir up to 1000 ml of water on the 4 x 4 in. (102 x 102 mm) ceramic top plate surface. These units are ideal for educational and other lab environments that require simple, every-day heating and stirring. All models feature a built-in support rod holder with a locking knob, which accepts the optional support rod kit. Stirring models include 1.5 in. (38 mm) ptfe coated stir bar. applications: boiling water, dissolving buffers and reagents, preparing media, concentrating samples operation: detachable 3-wire cord and plug (included) construction: valox housing, basic control knobs, 1.5 inch (3.8 cm) stir bar (included with stirring models), on/off toggle switch (fixed temperature models)
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
- LAMOTTE Secchi Disk Lamotte 20 Cm D (0171)
- UNITED SCIENTIFIC Bottle Top Dispenser, 2.5 - 30Ml, Jade (BTJD30)
- EXTECH Buffer Solution, 10 pH, 1 Pt, PK2 (PH10-P)
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- OHAUS Mini Stirrer, HSMNST4CAL (OH-30392017)
- OHAUS Mini Hotplate Stirrer, HSMNHS4CAL (OH-30392024)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/10 hp, 120V AC (MODEL 6000)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temp, 5.5x5.5 inch ceramic coated top plate, 100-120v, 50-60Hz (GHS-380HS)
- Ohaus Lab Mixing & Blending