Shop All Stir Bars & Rods
Ohaus
Ohaus® HSMNAS4CAL Mini Auto-Stir Stirrer, Analog, 120V
Mfr # 30392038
Zoro # G505923283
Free Shipping & Returns
$445.99
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
- Brand Ohaus
- MFR # 30392038
- Zoro # G505923283
- Country of Origin United States
- Category Stir Bars & Rods
Description
Ohaus hsmnas4cal mini auto-stir stirrer, analog, 120v rugged ohaus mini hotplates and stirrers can heat and stir up to 1000 ml of water on the 4 x 4 in. (102 x 102 mm) ceramic top plate surface. These units are ideal for educational and other lab environments that require simple, every-day heating and stirring. All models feature a built-in support rod holder with a locking knob, which accepts the optional support rod kit. Stirring models include 1.5 in. (38 mm) ptfe coated stir bar. applications: boiling water, dissolving buffers and reagents, preparing media, concentrating samples operation: detachable 3-wire cord and plug (included) construction: valox housing, basic control knobs, 1.5 inch (3.8 cm) stir bar (included with stirring models), on/off toggle switch (fixed temperature models)
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
- BEL-ART LabMat Covering, 20"x50' rl (F24675)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101R)
- ZORO SELECT Vial with Cap, 185mL, PK10 (VIAL-50C-10)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- OHAUS Spinbar, White, Octagonal, 4" x 5/16" (30400150)
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- UNITED SCIENTIFIC Glass Stirring Rod, 5" Long, 3Mm D, PK 12 (GSR005)
- HEATHROW SCIENTIFIC Magnetic Stirrer, Plate 5.3" dia. (120595)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 7/8x5/16 In, PK10 (21R569)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- Ohaus Stir Bars & Rods