Shop All Centrifuges
Ohaus
Ohaus HSMNAS4CAL Mini 4 x 4 in. Ceramic
Mfr # 30392038
Zoro # G3263697
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30392038
- Zoro # G3263697
- Country of Origin China
- Category Centrifuges
Details
Item | Ohaus HSMNAS4CAL Mini 4 x 4 in. Ceramic |
Description
Ohaus HSMNAS4CAL Mini 4 x 4 in. Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 36 oz., 15" L, PK500 (B00994)
- LAB SAFETY SUPPLY Beaker, 2000mL, Polypropylene (6FAE8)
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- HEATHROW SCIENTIFIC Duraporter Box, Clear (246815)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- Ohaus Centrifuges