Shop All Moisture Meters
Ohaus
Moisture Analyzer, MB90
Mfr # OH-30241164
Zoro # G705299928
product price: $6,495.99
/ea
Free Shipping & Returns
$6,495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.97 in
- Length 17.88 in
- Width 20-1/26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30241164
- Zoro # G705299928
- Country of Origin China
- Category Moisture Meters
Dimensions
Height | 14.97 in |
Length | 17.88 in |
Width | 20-1/26 in |
Description
Measuring moisture content has never been easier than with the MB90 Moisture Analyzer. The MB90's halogen heating distributes heat uniformly over the sample and speeds up the drying process, delivering fast and precise measurements. Designed for tool-free cleaning, its components can be easily removed for quick and easy maintenance. Operating the MB90 is intuitive with the icon-driven menu navigation on the touchscreen display.
Maximum Capacity 90 gReadability Moisture Content1 mg/0.01% Pan Size 90 mmHeater TypeHalogen Lamp CommunicationUSB host x 2; USB device; RS232Dimensions7.09 in x 13.98 in x 8.31 in (180 mm x 355 mm x 211 mm) (HxLxW)DisplayFull-Color 4.3 in Touchscreen WQVGAHeating ProfilesStandard; Fast In-use coverIncludedMoisture Range0 % €“ 100 % Net Weight11.53 lb (5.23 kg) Operating Range (Temp.)10 °C €“ 40 °C Power115 v, 60 HzSample Size0.5 g €“ 120 g Shut-Off CriteriaManual; Timed; AutomaticTemperature range40 °C €“ 200 °CTest Library 2 Units of MeasurementGram; %MC; %RG; %DCWorking Environment50°F €“ 104°F, 85%RH, non-condensing (10°C €“ 40°C, 85%RH, non-condensing)Shipping Weight: 12 lbs
Research or further manufacturing use only, not for food or drug use.
Maximum Capacity 90 gReadability Moisture Content1 mg/0.01% Pan Size 90 mmHeater TypeHalogen Lamp CommunicationUSB host x 2; USB device; RS232Dimensions7.09 in x 13.98 in x 8.31 in (180 mm x 355 mm x 211 mm) (HxLxW)DisplayFull-Color 4.3 in Touchscreen WQVGAHeating ProfilesStandard; Fast In-use coverIncludedMoisture Range0 % €“ 100 % Net Weight11.53 lb (5.23 kg) Operating Range (Temp.)10 °C €“ 40 °C Power115 v, 60 HzSample Size0.5 g €“ 120 g Shut-Off CriteriaManual; Timed; AutomaticTemperature range40 °C €“ 200 °CTest Library 2 Units of MeasurementGram; %MC; %RG; %DCWorking Environment50°F €“ 104°F, 85%RH, non-condensing (10°C €“ 40°C, 85%RH, non-condensing)Shipping Weight: 12 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0265)
- REED INSTRUMENTS ThermoHygrometer, 32to122F, +/1.5TempAcc (R6050SD-PROBE)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 200 PSI)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L160#)
- OHAUS Moisture Analyzer, MB120 (OH-30241165)
- OHAUS Moisture Analyzer, 120.0g, 480 min. (MB120)
- OHAUS Moisture Analyzer, 90.0g, 480 min. (MB90)
- OHAUS Moisture Analyzer, MB27 (OH-30251683)
- OHAUS Moisture Analyzer, 90.0g, 120 min. (MB27)
- AGRATRONIX Hay Temperature and Moisture Tester (7120)
- TRAMEX Roof Moisture Scanner, Non-Destructive (DS2)
- Ohaus Moisture Meters