Shop All Moisture Meters
Ohaus
Moisture Analyzer, MB23
Mfr # OH-83999801
Zoro # G905299933
product price: $4,846.99
/ea
Free Shipping & Returns
$4,846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6-1/2 in
- Width 5 in
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-83999801
- Zoro # G905299933
- Country of Origin China
- Category Moisture Meters
Dimensions
Height | 6-1/2 in |
Width | 5 in |
Length | 11 in |
Description
The MB23 provides precise moisture content determination at an unbeatable value. With a large backlit LCD display, standard RS232 port, 110g capacity with a readability of 0.01g/0.1% and an non-glass infrared heating element, the MB23 offers moisture analysis for any budget.
Maximum Capacity110 g Readability Moisture Content10 mg/0.1%Pan Size3.5 in (90 mm) Heater TypeInfrared Coil CommunicationRS232 (Included) DisplayBacklit LCDIn-use coverIncluded Net Weight5 lb (2.3 kg) PowerAC Power (Included) Repeatability, typical0.002 gShut-Off CriteriaTimed; Manual; Automatic - Preset Weight Loss/Time Units of MeasurementGramShipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Maximum Capacity110 g Readability Moisture Content10 mg/0.1%Pan Size3.5 in (90 mm) Heater TypeInfrared Coil CommunicationRS232 (Included) DisplayBacklit LCDIn-use coverIncluded Net Weight5 lb (2.3 kg) PowerAC Power (Included) Repeatability, typical0.002 gShut-Off CriteriaTimed; Manual; Automatic - Preset Weight Loss/Time Units of MeasurementGramShipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Optical Comparator Hood Extension Mv-14 (MV-14-HOOD)
- PIC GAUGES Gauge, 2.5"0/5000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254R-01)
- POMONA ELECTRONICS Mini Hook Test Leads, 24 In. L, Black/Red (3782-24-02)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L1000#)
- OHAUS Moisture Analyzer, MB27 (OH-30251683)
- OHAUS Moisture Analyzer, MB120 (OH-30241165)
- OHAUS Moisture Analyzer, 120.0g, 480 min. (MB120)
- OHAUS Moisture Analyzer, 90.0g, 480 min. (MB90)
- OHAUS Moisture Analyzer, 90.0g, 120 min. (MB27)
- DICKEY-JOHN Grain Moisture Tester, Bench (GAC2100AGZSG1)
- GENERAL TOOLS Pinless Moisture Meter, 0-53Pct Softwood (MMD7NP)
- Ohaus Moisture Meters