Shop All Moisture Meters
Ohaus
Moisture Analyzer, MB120
Mfr # OH-30241165
Zoro # G205299893
product price: $8,675.99
/ea
Free Shipping & Returns
$8,675.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.97 in
- Width 20-1/26 in
- Length 17.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30241165
- Zoro # G205299893
- Country of Origin China
- Category Moisture Meters
Dimensions
Height | 14.97 in |
Width | 20-1/26 in |
Length | 17.88 in |
Description
Moisture affects everything we use on a daily basis. Therefore, in many cases it is important to be able to accurately determine the moisture content of samples. Equipped to handle routine and sophisticated measurements, our flagship moisture analyzer MB120 makes the whole process faster, easier, and more efficient. The MB120 allows you to analyze more samples, access saved data, and spend less time prepping and more time putting your results to work.
Maximum Capacity120 gReadability Moisture Content1 mg/0.01% Pan Size3.5 in (90 mm) Heater TypeHalogen Lamp CommunicationUSB host x 2; USB device; RS232Dimensions7.09 in x 13.98 in x 8.31 in (180 mm x 355 mm x 211 mm) (HxLxW)DisplayFull-Color 4.3 in Touchscreen WQVGAHeating ProfilesStandard; Ramp; Step; Fast In-use coverIncludedMoisture Range0 % €“ 100 % Net Weight11.53 lb (5.23 kg) Operating Range (Temp.)10 °C €“ 40 °C Power115 v, 60 HzSample Size0.5 g €“ 120 g Shut-Off CriteriaManual; Timed; Automatic - Preset Weight Loss/Time; Custom - User Set Weight Loss/Time; Custom-User Set Moisture% Loss/Time Temperature range40 °C €“ 230 °CTest Library100 Units of MeasurementGram; %MC; %RG; %DCWorking Environment50°F €“ 104°F, 85%RH, non-condensing (10°C €“ 40°C, 85%RH, non-condensing)Shipping Weight: 12 lbs
Research or further manufacturing use only, not for food or drug use.
Maximum Capacity120 gReadability Moisture Content1 mg/0.01% Pan Size3.5 in (90 mm) Heater TypeHalogen Lamp CommunicationUSB host x 2; USB device; RS232Dimensions7.09 in x 13.98 in x 8.31 in (180 mm x 355 mm x 211 mm) (HxLxW)DisplayFull-Color 4.3 in Touchscreen WQVGAHeating ProfilesStandard; Ramp; Step; Fast In-use coverIncludedMoisture Range0 % €“ 100 % Net Weight11.53 lb (5.23 kg) Operating Range (Temp.)10 °C €“ 40 °C Power115 v, 60 HzSample Size0.5 g €“ 120 g Shut-Off CriteriaManual; Timed; Automatic - Preset Weight Loss/Time; Custom - User Set Weight Loss/Time; Custom-User Set Moisture% Loss/Time Temperature range40 °C €“ 230 °CTest Library100 Units of MeasurementGram; %MC; %RG; %DCWorking Environment50°F €“ 104°F, 85%RH, non-condensing (10°C €“ 40°C, 85%RH, non-condensing)Shipping Weight: 12 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- ZORO SELECT Snubber, Piston, 1/2 In NPT, 5000 psi, Brass (5TUL7)
- SPAN Vacuum Gauge, 1 to 0 Bar Vac, 2-1/2In (LFS-210-(-1 Bar)-G)
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, (G17M0242DO1000#)
- OHAUS Moisture Analyzer, 90.0g, 480 min. (MB90)
- OHAUS Moisture Analyzer, MB27 (OH-30251683)
- OHAUS Moisture Analyzer, 120.0g, 480 min. (MB120)
- OHAUS Moisture Analyzer, 90.0g, 120 min. (MB27)
- TRAMEX Moisture Meter, Pinless, Depth (ME5)
- TORBAL Precision Moisture Analyzer, 60g, Digital (ATS60)
- LIGNOMAT DA PINS 1 1/2 IN, PR (DA)
- Ohaus Moisture Meters