Shop All Moisture Meters
Ohaus
Moisture Analyzer, 90.0g, 120 min.
Mfr # MB27
Zoro # G4883658
original price:
$3,387.92
4% off
new price: $3,231.70
/ea
Free Shipping & Returns
$3,231.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Capacity 90 g
- Drying Temp. Range 50 Degrees to 160 Degrees C
- Readability 0.01%
- Display Backlit LCD
- Moisture Measurement Accuracy 0.01 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # MB27
- Zoro # G4883658
- Country of Origin China
- Category Moisture Meters
Dimensions
Overall Height | 5 in |
Overall Length | 11 in |
Overall Width | 6 1/2 in |
Pan Dimensions | 3.50 in dia |
Drying Chamber Dimensions | 3.5 in |
Scale Dimensions | 6.50 in × 5.00 in × 11.00 in |
Scale Width | 5 in |
Drying Chamber Depth | 3 1/2 in |
Scale Depth | 11 in |
Pan Diameter | 3 1/2 in |
Scale Height | 6 1/2 in |
Description
Moisture Analyzer, Max. Capacity 90 g, Drying Temp. Range 50 Degrees to 160 Degrees C, Readability 0.01 Percent, Moisture Measurement Accuracy 0.01 Percent, Platform Material ABS Plastic, Interface - Lab Equipment RS232, Overall Height 5 in, Overall Length 11 in, Overall Width 6 1/2 in, Drying Chamber Dimensions 3.5 in, Drying Power Halogen, Max. Drying Time 120 min, Moisture Measurement Repeatability 0.200 Percent to 0.050 Percent, Pan Dimensions 3.50 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0142F2100#)
- BEL-ART H-B® B60900-1600 DURAC® Calibrated Electronic Stainless Steel Stem Thermometer (B60900-1600)
- POWERMATE Pressure Gauge, 1.5", 160 PSI, 1/8" Bottom (032-0121RP)
- SIMPSON ELECTRIC Digital Panel Meter, Frequency (F35-1-91-0)
- OHAUS Moisture Analyzer, MB120 (OH-30241165)
- OHAUS Moisture Analyzer, 120.0g, 480 min. (MB120)
- OHAUS Moisture Analyzer, 90.0g, 480 min. (MB90)
- OHAUS Moisture Analyzer, MB27 (OH-30251683)
- SPER SCIENTIFIC Multifunction Moisture Meter with Psychrometer (850003)
- PCE INSTRUMENTS Multifunction Handheld Humidity Detector (PCE-MMK 1)
- LIGNOMAT E-12 ELECTRODE (E-12)
- Ohaus Moisture Meters