Shop All Test Tube Racks & Holders
Ohaus
Module Block 1.5 mL Microtaper
Mfr # OH-30400159
Zoro # G305299311
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30400159
- Zoro # G305299311
- Country of Origin United States
- Category Test Tube Racks & Holders
Description
Anodized aluminum blocks for microtubes, tubes, vials, centrifuge tubes, PCR tubes/strips/plates, microplates & cuvettes. Solid blocks can be used for slides or drilled out to meet your custom needs. Baths are ideal for holding multiple size tubes, irregular samples, or for unconventional samples. Silica offers a more uniform temperature, while stainless steel shot heats up to temperature faster.
TypeBlock Sample Type 1.5 ml MicrotaperNumber of wells 20 Well Diameter 11.1 mm Well Depth 39.1 mm Size 1 Block Thermometer Well Yes MaterialAluminum Anodized
Research or further manufacturing use only, not for food or drug use.
TypeBlock Sample Type 1.5 ml MicrotaperNumber of wells 20 Well Diameter 11.1 mm Well Depth 39.1 mm Size 1 Block Thermometer Well Yes MaterialAluminum Anodized
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Filter Flask, 2000mL, Clear (953760-2002)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- UNITED Clamp 2 Prong, 10in, Zinc Alloy, 65mm, 30mm (CLPVC2)
- SYNTHWARE REMOVABLE HOSE CONNECTION, FOR GL THREAD, SIZ 14 (R201402)
- OHAUS Module Block 4 Well 35 mm Test Tube (OH-30400167)
- OHAUS Module Block 15 ml Conical Centrifuge (OH-30400172)
- OHAUS Module Block Combination (OH-30400156)
- OHAUS Tube Rack, 25 x 2ml Tubes, 2 per pack (OH-30391431)
- OHAUS Module Block Solid Double (OH-30400166)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Half Size, Red (456645R)
- SIMPORT SCIENTIFIC Unirack Jr, Yellow, 10/PK (248161)
- Ohaus Test Tube Racks & Holders