Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 2.8"D
Mfr # 30400168
Zoro # G2115799
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.8 in
- For Use With 50 mL Test Tubes
- Width 1.9 in
- Height 1.1 in
- Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400168
- Zoro # G2115799
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Depth | 2.8 in |
Width | 1.9 in |
Height | 1.1 in |
Overall Length | 3 3/4 in |
Overall Width | 3 in |
Well Diameter | 29 mm |
Well Depth | 47 5/8 mm |
Details
Item | Modular Block |
For Use With | 50 mL Test Tubes |
Material | Anodized Aluminum |
Base Material | Aluminum |
Product Type | Dry Bath Block |
Number of Wells | 5 |
Includes Thermometer Well | Yes |
Volume Capacity | 50 mL |
Description
Modular Block, Material Aluminum, For Use With 50mL Test Tubes, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 106" (C106)
- BALDOR-RELIANCE Baldor-Reliance Motor FDL3712TM, 10HP, 1725RPM, 1PH, 60HZ, 215T, 3750LC, TEFC, F (FDL3712TM)
- COXREELS Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-450)
- CONTINENTAL CONTITECH 3/4" ID x 50 ft. PVC Air Hose 250 PSI YL (PLY07525-50)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- ARO Clamp Spacer, For ARO 2000 Series (104396)
- WILKERSON Connector, Modular (GPA-96-601)
- ARO T-Type Wall Mount, For ARO 1000 Series (104399)
- INGERSOLL-RAND Swivel Fitting (ASC-1/4)
- Ohaus Pneumatic System Components