Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 2.8"D
Mfr # 30400161
Zoro # G2115631
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.8 in
- Width 1.9 in
- For Use With 25 mm Cuvettes
- Base Material Aluminum
- Height 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400161
- Zoro # G2115631
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Depth | 2.8 in |
Width | 1.9 in |
Height | 1.1 in |
Overall Length | 2 3/4 in |
Overall Width | 1 7/8 in |
Well Depth | 25 3/8 mm |
Details
Item | Modular Block |
For Use With | 25 mm Cuvettes |
Base Material | Aluminum |
Material | Anodized Aluminum |
Product Type | Dry Bath Block |
Number of Wells | 2 |
Includes Thermometer Well | Yes |
Description
Modular Block, Material Aluminum, For Use With 25mm Cuvettes, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M950 (7M950)
- SPEEDAIRE O-Ring, 3.2x1.9 (TTR4420402G)
- FESTO Ball Valve VZBE-3/8-T-63-D-2-M-V15V15 (VZBE-3/8-T-63-D-2-M-V15V15)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, 7/8-14, El (2062-10-12S)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- WILKERSON L Mounting Bracket, With Panel Nut (GPA-96-313)
- COILHOSE PNEUMATICS Industrial Connector 3/8" FPT 1/4" (CO 1505)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 70 cfm, 300 psi (1WH33)
- SPEEDAIRE Muffler, Oil Removing, 0.75In NPT (2YNN3)
- SMC Regulator, Size 20, 1/4" Port (ARP20K-01)
- Ohaus Pneumatic System Components