Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 2.8"D
Mfr # 30400157
Zoro # G2115659
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.8 in
- For Use With 0.5 mL Microtapers
- Height 1.1 in
- Width 1.9 in
- Base Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400157
- Zoro # G2115659
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Depth | 2.8 in |
Height | 1.1 in |
Width | 1.9 in |
Overall Width | 1 7/8 in |
Overall Length | 2 3/4 in |
Well Diameter | 7 7/8 mm |
Well Depth | 27 5/8 mm |
Details
Item | Modular Block |
For Use With | 0.5 mL Microtapers |
Base Material | Aluminum |
Material | Anodized Aluminum |
Product Type | Dry Bath Block |
Volume Capacity | 0.5 mL |
Number of Wells | 30 |
Includes Thermometer Well | Yes |
Description
Modular Block, Material Aluminum, For Use With 0.5mL Microtapers, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 168-3M-15, Timing Belt, Neoprene, Fiberglass (168-3M-15)
- MIDWEST FASTENER #60 Connecting Link 8PK (38861)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- TRIM Coolant, 1 gal, Can (C350/1)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- WILKERSON Muffler, 1 In NPT (XMC-08-000)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- COILHOSE PNEUMATICS Exhaust Coupler 1/4" Body 1/4" FPT 5-in-1 (CO 150USE)
- SPEEDAIRE Kit, Auto Drain, Speedaire Compact (4ZK18)
- Ohaus Pneumatic System Components