Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 2.8"D
Mfr # 30400156
Zoro # G2115570
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12 mm Test Tubes, 13 mm Test Tubes, 25 mm Test Tubes, 6 mm Test Tubes
- Material Anodized Aluminum
- Base Material Aluminum
- Width 1.9 in
- Depth 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400156
- Zoro # G2115570
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Width | 1.9 in |
Depth | 2.8 in |
Height | 1.1 in |
Overall Width | 1 7/8 in |
Overall Length | 2 3/4 in |
Well Depth | 48 3/8 mm |
Well Diameter | 8 1/4 mm, 13 3/4 mm, 26 1/4 mm |
Details
Item | Modular Block |
For Use With | 12 mm Test Tubes, 13 mm Test Tubes, 25 mm Test Tubes, 6 mm Test Tubes |
Material | Anodized Aluminum |
Base Material | Aluminum |
Product Type | Dry Bath Block |
Number of Wells | 14 |
Includes Thermometer Well | Yes |
Description
Modular Block, Material Aluminum, For Use With 6mm, 12mm, 13mm, 25mm Test Tubes, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EXEF121412)
- CLIMAX METAL PRODUCTS C-018 Set Screw Collar (C-018)
- GAST Gast Standard Doa-P501-Fd Diaphragm Pump (DOA-P501-FD)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 2 Bolt (101-1027)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-200)
- PAASCHE Paasche R-75 Regulator with Gauge & Water Filter (R-75)
- WILKERSON Pneumatic Auto Drain (GRP-95-973)
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- Ohaus Pneumatic Modular FRL Accessories