Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 2.8"D
Mfr # 30400153
Zoro # G2115747
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.9 in
- Material Anodized Aluminum
- For Use With 15 mm Test Tubes, 16 mm Test Tubes
- Height 1.1 in
- Depth 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400153
- Zoro # G2115747
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Width | 1.9 in |
Height | 1.1 in |
Depth | 2.8 in |
Overall Width | 1 7/8 in |
Overall Length | 2 3/4 in |
Well Depth | 48 3/8 mm |
Well Diameter | 17 1/2 mm |
Details
Item | Modular Block |
Material | Anodized Aluminum |
For Use With | 15 mm Test Tubes, 16 mm Test Tubes |
Base Material | Aluminum |
Product Type | Dry Bath Block |
Includes Thermometer Well | Yes |
Number of Wells | 12 |
Description
Modular Block, Material Aluminum, For Use With 15mm, 16mm Test Tubes, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI YL (PLY03830-300)
- DAYTON 5V1700 V-Belt, 170" Outside Length, 5/8" Top Width, 1 Ribs (13V756)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40-2 Chain Size, 13 # of Teeth (D40BS13H X 1/2)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- SPEEDAIRE Filter Element (4ZK70)
- SPEEDAIRE Conversion Kit (4ZK33)
- COILHOSE PNEUMATICS Reducer Bushing 1/4" MPT x 1/8" FPT (CO B20402)
- ARROW PNEUMATICS Valve Kit (VK35)
- Ohaus Pneumatic Modular FRL Accessories