Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 1.9"W
Mfr # 30400193
Zoro # G2116033
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1.5 mL Test Tubes, 15 mL Test Tubes, 50 mL Test Tubes
- Width 1.9 in
- Height 1.1 in
- Material Anodized Aluminum
- Depth 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400193
- Zoro # G2116033
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Width | 1.9 in |
Height | 1.1 in |
Depth | 2.8 in |
Overall Width | 3 in |
Overall Length | 3 3/4 in |
Well Depth | 39 1/8 mm, 44 1/2 mm, 47 5/8 mm |
Well Diameter | 11 1/8 mm, 17 1/8 mm, 29 mm |
Details
Item | Modular Block |
For Use With | 1.5 mL Test Tubes, 15 mL Test Tubes, 50 mL Test Tubes |
Material | Anodized Aluminum |
Base Material | Aluminum |
Product Type | Dry Bath Block |
Includes Thermometer Well | Yes |
Number of Wells | 9 |
Volume Capacity | 50 mL |
Description
Modular Block, Material Aluminum, For Use With 50mL, 15mL, 1.5mL Test Tubes, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 90VDC, 1.2A (130LC12)
- PBC LINEAR Flange Bearing, 0.750 In Bore, 4.188 In L (DFP12)
- BESTORQ Double Sided 5M timing belts, 1690-D5M-25 (1690-D5M-25)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 60 Series (H6-63)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 140 cfm, 300psi (4ZM17)
- SPEEDAIRE Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (4ZM23)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi (4ZL24)
- Ohaus Pneumatic Modular FRL Accessories