Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 1.9"W
Mfr # 30400191
Zoro # G2116060
original price:
$153.26
14% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Aluminum
- Depth 2.8 in
- Width 1.9 in
- Height 1.1 in
- For Use With 2.0mL Test Tubes
Product Information
- Brand Ohaus
- MFR # 30400191
- Zoro # G2116060
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Depth | 2.8 in |
Width | 1.9 in |
Height | 1.1 in |
Overall Width | 3 in |
Overall Length | 3 3/4 in |
Well Diameter | 11 1/2 mm |
Well Depth | 38 1/8 mm |
Details
Item | Modular Block |
Base Material | Aluminum |
For Use With | 2.0mL Test Tubes |
Material | Anodized Aluminum |
Product Type | Dry Bath Block |
Includes Thermometer Well | Yes |
Number of Wells | 20 |
Volume Capacity | 2 mL |
Description
Modular Block, Material Aluminum, For Use With 2.0mL Test Tubes, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Dryer, Silica Gel (5VD08)
- WILKERSON Auto Drain Valve, 1/2 In. NPT, 200 psi (X01-04-M00)
- TB WOODS QT PowerChain II, 8MPC-45S-36-2012 (8MPC45S36)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (9106PP)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- SPEEDAIRE Kit, Auto Drain, Speedaire Standard and HD (4ZK14)
- ARROW PNEUMATICS Austo Drain For (F352F-S2)
- CAMPBELL HAUSFELD Regulator, w/Gauge, 1/4" NPT (MP514803AV)
- SPEEDAIRE Bracket, Mounting (4ZK72)
- RAIN BIRD 3/4 in. L MPT Elbow (SWGE075S)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 14 cfm, 300 psi (4ZM07)
- Ohaus Pneumatic Modular FRL Accessories