Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 1.9"W
Mfr # 30400190
Zoro # G2116009
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.8 in
- For Use With 16 mm Vials
- Width 1.9 in
- Height 1.1 in
- Base Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400190
- Zoro # G2116009
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Depth | 2.8 in |
Width | 1.9 in |
Height | 1.1 in |
Overall Length | 3 3/4 in |
Overall Width | 3 in |
Well Diameter | 16 3/8 mm |
Well Depth | 45 mm |
Details
Item | Modular Block |
For Use With | 16 mm Vials |
Base Material | Aluminum |
Material | Anodized Aluminum |
Product Type | Dry Bath Block |
Number of Wells | 15 |
Includes Thermometer Well | Yes |
Description
Modular Block, Material Aluminum, For Use With 16mm Vials, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Split Hardened Bushing Bearing 2" Id, 2 3/8" Od, 153868 (153868)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 RL)
- AUTONICS Stepping Mtr Driver, 5-Ph, 100-220VAC, 1.4A (MD5-HF14)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 390mm L x 15mm W (150S5M390)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- COILHOSE PNEUMATICS ARO Coupler 1/4" MPT 1/4" 6-Point (CO 14X4M)
- SMC FR Unit, 3/8" NPT Ports, Auto Drain (AC30A-N03D-3Z-A)
- ARO Regulator Mtg Hardware, Fits High Flow (29077)
- COILHOSE PNEUMATICS ARO Coupler MPT 1/4" (CO 142)
- Ohaus Pneumatic Modular FRL Accessories