Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 1.9"W
Mfr # 30400189
Zoro # G2116051
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.8 in
- Width 1.9 in
- For Use With 28 mm Vials
- Base Material Aluminum
- Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400189
- Zoro # G2116051
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Depth | 2.8 in |
Width | 1.9 in |
Height | 1.1 in |
Overall Length | 3 3/4 in |
Overall Width | 3 in |
Well Depth | 45 mm |
Well Diameter | 28 3/4 mm |
Details
Item | Modular Block |
For Use With | 28 mm Vials |
Base Material | Aluminum |
Material | Anodized Aluminum |
Product Type | Dry Bath Block |
Includes Thermometer Well | Yes |
Number of Wells | 6 |
Description
Modular Block, Material Aluminum, For Use With 28mm Vials, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-10-8)
- INA Needle Thrust Roller Bearing, Bore 15mm (AXK1528)
- EM&S Unit Bearing Motor, 5 WO, 115 Volt, Original OEM Motor, Evap Only (SPFBC51)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (BK45x5/8)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- COILHOSE PNEUMATICS Air Tool Lubricant 128 oz. (CO ATL128)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL55)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- SPEEDAIRE Air Regulator, 1-1/2 In. NPT, 440 cfm (4ZM11)
- ARO Mounting Bracket, L Type, For 6CRN1, 6CRN2 (104406)
- SPEEDAIRE Air Regulator, 1 In. NPT, 480 cfm, 300 psi (4ZM10)
- Ohaus Pneumatic Modular FRL Accessories