Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 1.9"W
Mfr # 30400188
Zoro # G2115981
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Aluminum
- Depth 2.8 in
- Material Anodized Aluminum
- Height 1.1 in
- For Use With 25 mm Vials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400188
- Zoro # G2115981
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Depth | 2.8 in |
Height | 1.1 in |
Width | 1.9 in |
Overall Length | 3 3/4 in |
Overall Width | 3 in |
Well Diameter | 25 3/4 mm |
Well Depth | 45 mm |
Details
Item | Modular Block |
Base Material | Aluminum |
Material | Anodized Aluminum |
For Use With | 25 mm Vials |
Product Type | Dry Bath Block |
Includes Thermometer Well | Yes |
Number of Wells | 8 |
Description
Modular Block, Material Aluminum, For Use With 25mm Vials, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 5/8" x 52" Stainless Steel Air Compressor Hose Silver (142552)
- CONTINENTAL CONTITECH 1/2" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB05030-300)
- GLOBAL G2SC-187-B Two-Piece Clamping Collar (G2SC-187-B)
- SIOUX TOOLS ROTOR VANE SET OF 5 (SP74048)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- SPEEDAIRE Pneumatic Oil Filter, 2 In. NPT, 600 cfm (4ZL22)
- SMC FRL, 1/4" NPT Ports, 20 Size (AC20-N02-3CZ-A)
- SPEEDAIRE Conversion Kit (4ZK33)
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi (4ZM20)
- Ohaus Pneumatic Modular FRL Accessories