Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 1.9"W
Mfr # 30400185
Zoro # G2116042
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Aluminum
- For Use With 19 mm Vials
- Width 1.9 in
- Depth 2.8 in
- Height 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400185
- Zoro # G2116042
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Width | 1.9 in |
Depth | 2.8 in |
Height | 1.1 in |
Overall Width | 3 in |
Overall Length | 3 3/4 in |
Well Depth | 45 mm |
Well Diameter | 19 3/4 mm |
Details
Item | Modular Block |
Base Material | Aluminum |
For Use With | 19 mm Vials |
Material | Anodized Aluminum |
Product Type | Dry Bath Block |
Number of Wells | 12 |
Includes Thermometer Well | Yes |
Description
Modular Block, Material Aluminum, For Use With 19mm Vials, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F90204K6B, Pressure Line, 5 micron, Outside-In (MF0058392)
- BRENNAN INDUSTRIES Fittings, 1/4" Male JIC- 1/4" Male JIC (6600-04-04-04-FG)
- TRICO Automatic Lubrication Pump (PE-3003)
- DAYTON 3L500 V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (3L500)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- ARO Precision Air Regulator, 1/4 In. NPT (PR4021-200)
- ARROW PNEUMATICS Automatic Drain (FD06B)
- Ohaus Pneumatic System Components