Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 1.9"W
Mfr # 30400184
Zoro # G2115990
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Material Anodized Aluminum
- For Use With 17 mm Vials
- Width 3 in
- Base Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400184
- Zoro # G2115990
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Height | 2 in |
Width | 3 in |
Depth | 3.75 in |
Overall Length | 3 3/4 in |
Overall Width | 3 in |
Well Depth | 45 mm |
Well Diameter | 17 3/4 mm |
Details
Item | Modular Block |
Material | Anodized Aluminum |
For Use With | 17 mm Vials |
Base Material | Aluminum |
Product Type | Dry Bath Block |
Includes Thermometer Well | Yes |
Number of Wells | 12 |
Description
Modular Block,Aluminum,2"H,3"W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plug B-M7 (B-M7)
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST40131)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72052)
- MILTON M Style Coupler and Plug Kit, 7 Pcs (S-212)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- WILKERSON Pneumatic Auto Drain (GRP-95-973)
- COILHOSE PNEUMATICS CONNECTOR BALL SWIVEL ARO 1/4" MPT (AMA14-04BS)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 15 cfm, 400 psi (4ZM05)
- JOHNSON CONTROLS Oil Indicator, Pneumatic (A-4000-120)
- Ohaus Pneumatic System Components