Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 1.9"W
Mfr # 30400183
Zoro # G2115948
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.1 in
- Material Anodized Aluminum
- Depth 2.8 in
- Width 1.9 in
- For Use With 15 mm Vials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400183
- Zoro # G2115948
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Height | 1.1 in |
Depth | 2.8 in |
Width | 1.9 in |
Overall Width | 3 in |
Overall Length | 3 3/4 in |
Well Depth | 35 mm |
Well Diameter | 15 3/4 mm |
Details
Item | Modular Block |
Material | Anodized Aluminum |
For Use With | 15 mm Vials |
Base Material | Aluminum |
Product Type | Dry Bath Block |
Number of Wells | 20 |
Includes Thermometer Well | Yes |
Description
Modular Block, Material Aluminum, For Use With 15mm Vials, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1/2" x 50 ft Multipurpose Air Hose 200 psi (28828)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W, Pipe Size: 1/2" NPT (4ZL50)
- FESTO Compact Cylinder ADNGF-12-30-P-A (ADNGF-12-30-P-A)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL43)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 15 cfm, 400 psi (4ZM05)
- ARO T-Type Wall Mount, For ARO 1000 Series (104399)
- GROZ Wall Mount Bracket, Standard Size (60612)
- Ohaus Pneumatic Modular FRL Accessories