Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 1.9"W, 2.8"D
Mfr # 30400172
Zoro # G2115780
original price:
$153.26
14% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.8 in
- Width 1.9 in
- Height 1.1 in
- For Use With Dry Block Heaters
- Base Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400172
- Zoro # G2115780
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Depth | 2.8 in |
Width | 1.9 in |
Height | 1.1 in |
Overall Length | 3 3/4 in |
Overall Width | 3 in |
Well Diameter | 17 1/8 mm |
Well Depth | 44 1/2 mm |
Details
Item | Modular Block |
For Use With | Dry Block Heaters |
Base Material | Aluminum |
Material | Anodized Aluminum |
Product Type | Dry Bath Block |
Volume Capacity | 15 mL |
Number of Wells | 12 |
Includes Thermometer Well | Yes |
Description
Modular Block, Material Aluminum, For Use With Dry Block Heaters, Temp. Range (C) n/a, Accuracy N/A, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B310BB549C)
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- GATES Polyflex Belts, 7M630 (7M630)
- ARROW PNEUMATICS Air check valve, 3/4" (5076)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- COILHOSE PNEUMATICS Industrial Coupler FPT 1/4" (CO 150)
- SPEEDAIRE Bracket, Mounting (4ZK57)
- SPEEDAIRE Conversion Kit (4ZK33)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 80 cfm, 300 psi (4ZM14)
- Ohaus Pneumatic System Components