Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1" H, 1.9" W
Mfr # 30400160
Zoro # G2115668
original price:
$140.79
5% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.8 in
- For Use With Dry Block Heaters
- Material Anodized Aluminum
- Height 1.1 in
- Base Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400160
- Zoro # G2115668
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Depth | 2.8 in |
Height | 1.1 in |
Width | 1.9 in |
Overall Length | 3 3/4 in |
Overall Width | 1 7/8 in |
Details
Item | Modular Block |
For Use With | Dry Block Heaters |
Material | Anodized Aluminum |
Base Material | Aluminum |
Product Type | Dry Bath Block |
Number of Wells | 0 |
Includes Thermometer Well | No |
Description
Modular Block, Material Aluminum, For Use With Dry Block Heaters, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.55 inch OD (6B52SD)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (355608SC)
- FESTO Compact Cylinder ADVUL-40-10-P-A (ADVUL-40-10-P-A)
- LOCTITE Anti Seize Compound, 16 oz, Brush Top LB 8008(TM) C5-A(R) (233317)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- COILHOSE PNEUMATICS ARO Coupler 3/8" FPT 1/4" (CO 141)
- SPEEDAIRE Bracket, Mounting (4ZK29)
- SMC T-Interface (Y200T-D)
- SPEEDAIRE Cover, Tamper Resistant (5ZL33)
- Ohaus Pneumatic System Components