Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1" H, 15.5" D
Mfr # 30400169
Zoro # G2115832
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.9 in
- Material Anodized Aluminum
- Depth 15.5 in
- Height 1.1 in
- Base Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400169
- Zoro # G2115832
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Width | 1.9 in |
Depth | 15.5 in |
Height | 1.1 in |
Overall Width | 1 7/8 in |
Overall Length | 15 1/2 in |
Well Diameter | 6 3/8 mm |
Well Depth | 15 1/2 mm |
Details
Item | Modular Block |
Material | Anodized Aluminum |
Base Material | Aluminum |
For Use With | 0.2 mL Micro Test Tubes |
Product Type | Dry Bath Block |
Volume Capacity | 0.2 mL |
Number of Wells | 80 |
Includes Thermometer Well | No |
Description
Modular Block, Material Aluminum, For Use With 0.2mL Micro Test Tubes, Height 1.1 In., Width 1.9 In., Depth 15.5 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (QS 1 L PD 48)
- CENTURY 3-Phase General Purpose Pump Motor, 3 HP, 56J Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H734)
- CAMOZZI Elbow Union, 12MM (6550 12)
- LUBRIPLATE Mo-Lith No. 2, 12/16 Oz Tubs, 12PK (L0180-004)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- COILHOSE PNEUMATICS Reducer Bushing 1/4" MPT x 1/8" FPT (CO B20402)
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi (4ZM22)
- SMC FR Unit, 3/8" NPT Ports (AC30A-N03-Z-A)
- COILHOSE PNEUMATICS Industrial Connector MPT 1/4" (CO 1501)
- Ohaus Pneumatic Modular FRL Accessories