Shop All Lab Mixers & Blenders
Ohaus
Mini Vortex Mixer, 500 to 3000 rpm
Mfr # VXMNDG
Zoro # G2112402
Free Shipping & Returns
$408.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Plug Style - Lab Equipment Standard
- Overall Depth 8 1/4 in
- Overall Height 6 1/2 in
- Standards TUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # VXMNDG
- Zoro # G2112402
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 8 1/4 in |
Overall Height | 6 1/2 in |
Overall Width | 4 3/4 in |
Manufacturers Warranty Length | 2 yr. |
Description
Shaker, Vortex Mixer, Load Capacity 1.1 lb, Speed Range 500 to 3,000 rpm, Operating Temp. Range 4 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 8 1/4 in, Overall Height 6 1/2 in, Overall Width 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, 1mL Graduation (9GE56)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 150mm L, PK500 (137010-500)
- YSI Reagent, Tablet, PK50 (YPM193)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J909)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- Ohaus Lab Mixers & Blenders