Shop All Lab Mixers & Blenders
Ohaus
Mini Vortex Mixer, 300 to 3200 rpm
Mfr # VXMNAL
Zoro # G2112448
Free Shipping & Returns
$320.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Plug Style - Lab Equipment Standard
- Movement Type - Lab Shakers Vortex Mixer
- Hz 50/60
- Speed Range 300 to 3,200 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # VXMNAL
- Zoro # G2112448
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 8 1/4 in |
Overall Width | 4 3/4 in |
Manufacturers Warranty Length | 2 yr. |
Overall Height | 6 1/2 in |
Description
Shaker, Vortex Mixer, Load Capacity 1.1 lb, Speed Range 300 to 3,200 rpm, Operating Temp. Range 4 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 8 1/4 in, Overall Height 6 1/2 in, Overall Width 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Micro Centrifuge w/ Variable Speed and 4 Rotors 12k RPM (PRO-12K)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, PK1000 (139050B)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.10um, 13mm, PK75 (11L846)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 240v, 50Hz (GTR-2-FS-UK-EU)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- Ohaus Lab Mixers & Blenders