Shop All Stirrers
Ohaus
Mini Stirrer, Auto Start/Stop, HSMNAS4CAL
Mfr # OH-30392038
Zoro # G704973263
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Rugged OHAUS Mini Hotplates and Stirrers can heat and stir up to 1000 ml of water on the 4 x 4 in. (102 x 102 mm) ceramic top plate surface. These units are ideal for educational and other lab environments that require simple, every-day heating and stirring. All models feature a built-in support rod holder with a locking knob, which accepts the optional support rod kit. Stirring models include 1.5 in. (38 mm) PTFE coated stir bar. Select the function you need for your everyday heating and stirring. Five models to choose from - Hotplate, Fixed Temperature Hotplate, Stirrer, Auto Stirrer and combination Hotplate-Stirrer. Our mini hotplate stirrer is easy to clean up. All models feature a smooth, chemical-resistant ceramic top plate. This brilliant white reflective surface is optimal for viewing your samples.Designed for safety - unique housing material is heat-resistant making it not only cool to the touch, but also chemical-resistant. Spill resistant design ensures long-term reliable use.
FunctionStirring Auto Start/StopCapacity1000 mL Plate ConstructionCeramic Plate Size4 in x 4 in (10.2 cm x 10.2 cm) ControlAnalogDimensions7.9 in x 5 in x 6 in (20.1 cm x 12.7 cm x 15.2 cm) (LxHxW) Net Weight4 lb (1.8 kg) Power120V, 1.8A, 50/60Hz Power Consumption200 W Safety CertificationTUV Speed Range 100 rpm -1200 rpmWorking Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
FunctionStirring Auto Start/StopCapacity1000 mL Plate ConstructionCeramic Plate Size4 in x 4 in (10.2 cm x 10.2 cm) ControlAnalogDimensions7.9 in x 5 in x 6 in (20.1 cm x 12.7 cm x 15.2 cm) (LxHxW) Net Weight4 lb (1.8 kg) Power120V, 1.8A, 50/60Hz Power Consumption200 W Safety CertificationTUV Speed Range 100 rpm -1200 rpmWorking Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Cap Membrane Kit, For Use With YSI 5203 (5906)
- DIGI-SENSE Traceable Thermometer with Clock, Humdit (90080-06)
- FLOMEC Watermeter (TM10NQ9GMA)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- OHAUS Mini Stirrer, HSMNST4CAL (OH-30392017)
- OHAUS Mini Hotplate Stirrer, HSMNHS4CAL (OH-30392024)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/10 hp, 120V AC (MODEL 6000)
- UNITED SCIENTIFIC Eco-Stir Magnetic Stirrer, 2L (UNMGSTR-2L)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- Ohaus Stirrers