Shop All Lab Mixers & Blenders
Ohaus
Microtube Insert, Foam Material
Mfr # 30400201
Zoro # G2116158
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vortex Mixers
- Manufacturers Warranty Length 1 yr
- Material Foam
- AccessoryType Microtube Insert
- Product Type Foam Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400201
- Zoro # G2116158
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Microtube Insert |
For Use With | Vortex Mixers |
Material | Foam |
AccessoryType | Microtube Insert |
Product Type | Foam Insert |
Description
Microtube Insert, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 125mL (7000125)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 6 Pack (24J918)
- HONEYWELL NORTH North N75001L N Series Organic Vapor Cartridge, 2Pk (N75001L)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Insert Retainer, Foam Material (30400227)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- CAFRAMO Overhead Mixer, 0.5 HP, 50 to 1500 rpm (1540)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- Ohaus Lab Mixing & Blending