Shop All Lab Mixers & Blenders
Ohaus
Microplate Vortex Mixer, Digital, VXMPDG
Mfr # OH-30392160
Zoro # G204969308
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 4.5 in
- Plate Width 10.5 in
- Height 5.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30392160
- Zoro # G204969308
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 4.5 in |
Plate Width | 10.5 in |
Height | 5.4 in |
Description
OHAUS Microplate Vortex Mixers are perfect for mixing microplates throughout the speed range. All models are designed for continuous-duty use in the lab. Digital models offer a timer and exact speed control for applications that demand repeatable results and non-digital variable speed models are an economical alternative. The high-speed and small orbit of these mixers make them optimal for effectively mixing microplates.Safe to mix at high speeds - the innovative locking design of the microplate accessories allows these mixers to safely operate throughout the entire speed range. These mixers utilize a high quality German-manufactured motor allowing for reliable, continuous-duty operation at any speed.Robust digital and non-digital models offer effective speed control from low rpm for gentle shaking to high-speed mixing for vigorous vortexing of samples.
ControlDigitalDuty RatingContinuous Orbit0.1 in (3.5 mm) Speed RangeOn Mode, 300 rpm €“ 2500 rpm; Touch Mode, 300 rpm €“ 3500 rpmCapacity2 Microplates Timer1 second - 9999 minutes Dimensions10.5 in x 4.5 in x 5.4 in (26.7 cm x 11.4 cm x 13.7 cm) (LxHxW) Net Weight11.7 lb (5.3 kg) Power120V, 0.25A, 50/60Hz Power Consumption30 W Safety CertificationTUV Working Environment39°F €“ 104°F, 20% €“ 85%RH, non-condensing (4°C €“ 40°C, 20% €“ 85%RH, non-condensing)Shipping Weight: 15 lbs
Research or further manufacturing use only, not for food or drug use.
ControlDigitalDuty RatingContinuous Orbit0.1 in (3.5 mm) Speed RangeOn Mode, 300 rpm €“ 2500 rpm; Touch Mode, 300 rpm €“ 3500 rpmCapacity2 Microplates Timer1 second - 9999 minutes Dimensions10.5 in x 4.5 in x 5.4 in (26.7 cm x 11.4 cm x 13.7 cm) (LxHxW) Net Weight11.7 lb (5.3 kg) Power120V, 0.25A, 50/60Hz Power Consumption30 W Safety CertificationTUV Working Environment39°F €“ 104°F, 20% €“ 85%RH, non-condensing (4°C €“ 40°C, 20% €“ 85%RH, non-condensing)Shipping Weight: 15 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Slip Transition Adapter 1 in. 200 psi (57191)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- SPER SCIENTIFIC Portable Digital Chlorine Meter with Large LCD Display (860043)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Glides (BR-TPMBCH-RG-A0-NF-RG)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 120v, 60Hz (GTR-2-FS)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- Ohaus Lab Mixers & Blenders