Shop All Microbiology Media
Ohaus
Microplate Thermal Block, Aluminum
Mfr # 30400126
Zoro # G2115379
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Overall Length 4 3/4 in
- Overall Width 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30400126
- Zoro # G2115379
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 4 3/4 in |
Overall Width | 6 3/8 in |
Details
Material | Plastic |
For Use With | Ohaus Shakers |
Item | Microplate Thermal Block |
Includes | Hardware |
Accessory Type | Microplate Thermal Block |
Product Type | Microplate Thermal Block |
Description
Microplate Thermal Block,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Salinity Meter, LCD, 1 Point, 1 yr. (EC170)
- LOVIBOND Molybdenum HR 3 PP, 10 ml 100 ct (530770)
- UNITED SCIENTIFIC Beaker, 33.8 oz (UN3003-1000)
- AMSCOPE 64 LED Lighting-Direction-Adjustable Microscope Ring Light + Adapter (LED-64A)
- OHAUS Roller Bar, Aluminum (30400122)
- SYNTHWARE PEPTIDE SYNTHESIS VESSEL, SOLID PHASE, 10mL, 15mm, #14, MEDIUM. (P120010M)
- SCIENTIFIC LABWARES Spatula, Flat End + Bent End, 8" (SWZR-073)
- ZYMO RESEARCH Urine Collection Cup, 120 ml, 10/pk, 10PK (ZD3062-1)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 500mL, PK12 (500EZ-3800-500SEP)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- SCIENTIFIC LABWARES Fahenstock Knife And Curved Spatula, 5.5 (SWZR-068)
- Ohaus Microbiology Media