Shop All Water Testing Meter Accessories
Ohaus
Meter Holder, Stand Alone
Mfr # 30058733
Zoro # G2444191
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Electrode Holder
- For Use With Bench Meters
- Features Stand Alone
- AccessoryType Meter Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30058733
- Zoro # G2444191
- Country of Origin China
- Category Water Testing Meter Accessories
Details
Item | Meter Holder |
Sub-Category | Electrode Holder |
For Use With | Bench Meters |
Features | Stand Alone |
AccessoryType | Meter Holder |
Description
Meter Holder, Stand Alone, For Use With Bench Meters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Vital Stain Kit for Living Cells – Microscope Slide Stains, Pipettes & 72 Slides (SK6-72P100S22-PP10)
- LAB SAFETY SUPPLY Dropper Bottle, 15 mL, 0.5 oz., PK12 (6FAR3)
- DYNALON Dispensing Bottle, 15ML, PK12 (605085-0005)
- UNITED SCIENTIFIC Short Path Distillation Kit (SPDK01)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- OHAUS Electrode, pH, Plastic (ST320)
- OHAUS Electrode, pH, Plastic, 120mm L (ST210)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- OHAUS ORP Meter, Dual Line LCD (ST20R)
- Ohaus Water Quality Testing