Shop All Microbiology Media
Ohaus
Media Bottle Clamp, Aluminum
Mfr # 30400098
Zoro # G2115263
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Includes Rubber Mat
- Accessory Type Media Bottle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400098
- Zoro # G2115263
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Media Bottle Clamp |
Includes | Rubber Mat |
Accessory Type | Media Bottle Clamp |
Hold Capacity | 1 L |
Product Type | Flask Clamp |
Description
Media Bottle Clamp,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Free Fall Tube (FFT001)
- AMSCOPE 20W LED Fiber Optic O-Ring Light Microscope Illuminator (LED-20WR)
- GLOBE SCIENTIFIC Snap Cap, Clear, Polyethylene, PK1000 (118120)
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- OHAUS Flask Clamp, PVC (30400100)
- OHAUS Roller Bar, Aluminum (30400122)
- ZYMO RESEARCH RNA Wash Buffer, 24 ml (ZR1003-3-24)
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 10ml, PK100 (16T-1200-10)
- GENERAL LABORATORY PRODUCTS R2A Agar, PK100 (MP3100)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- Ohaus Microbiology Media