Shop All Bench and Floor Scales
Ohaus
Mechanical Spring Scale 5000g/50 N Capacity
Mfr # 8008-MN
Zoro # G5193212
original price:
$21.25
18% off
new price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Mechanical
- Weighing Units g, N
- Capacity 5000g/50 N
- Scale Graduations 100g/1 N
- Scale Display Analog Linear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 8008-MN
- Zoro # G5193212
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Height | 7 5/8 in |
Overall Width | 1 7/8 in |
Overall Depth | 7/8 in |
Details
Digital/Mechanical | Mechanical |
Weighing Units | g, N |
Capacity | 5000g/50 N |
Scale Graduations | 100g/1 N |
Scale Display | Analog Linear |
Item | Hanging Scale |
Housing Material | Stainless steel |
Scale Readability | 100g/1 N |
Scale Accuracy | +/-3% |
Description
Hanging Scale, Capacity 5000g/50 N, Analog Linear Scale Display, Scale Graduations 100g/1 N, Housing Material Stainless Steel, Digital/Mechanical Mechanical, Weighing Units g, N, Overall Height 7 5/8 in, Overall Depth 7/8 in, Overall Width 1 7/8 in, Scale Accuracy +/-3 Percent
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Orange, 12" L, PK100 (V47130121-04-GRAI)
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 36 x 24 - Melamine (695462)
- TOPS 8.5" x 11" Quadrille Engineering Computation Pad, 100 Pg (TOP35500)
- CONDOR OUTDOOR PRODUCTS 3 DAY ASSAULT PACK, COYOTE BROWN (125-498)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2202)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (760-00)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (750-S0)
- OHAUS Bench Scale, Digital, SS (D33P75B1R1)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- OHAUS Compact Counting Bench Scale, LCD (30467606)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M200R)
- Ohaus Shipping & Packing Scales